Shop LCN
See all product information
Create Account
Arm, Dark Bronze, Non Handed, Cush-N-Stop Arm Type
- Mfr # 14603077CNSDKBRZ
- Zoro # G4799516
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14603077CNSDKBRZ
- Zoro #
- G4799516
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Finish
- Dark Bronze
- Hand Orientation
- Non Handed
- For Use With
- Fully Universal Closer
- Arm Type
- Cush-N-Stop
- Interior/Exterior
- Interior and Exterior
- Accessory Type
- Cush Arm
- For Use with Closer Series
- 1460
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Dark Bronze Arm 14603077CNSDKB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.