Arm, Dark Bronze, Non Handed, Long Arm Type
Mfr # 4040XP3049LDKBRZ
Zoro # G5431013
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Long
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP3049LDKBRZ
Zoro #
G5431013
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Dark Bronze
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Long
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4040XP
Description
Dark Bronze Arm 4040XP3049LDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.