Zoro Homepage

Arm Holder, Aluminum, Left Hand, Aluminum

  • Mfr # PAH60ALLH

  • Zoro # G3979396


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Material
Aluminum
Hand Orientation
Left Hand
For Use With
Inactive Leaf of a Pair of Doors
Arm Type
Parallel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAH60ALLH
Zoro #
G3979396
UPC #
-
Country of Origin
United States

Details

Item
Arm Holder
Finish
Aluminum
Material
Aluminum
Hand Orientation
Left Hand
For Use With
Inactive Leaf of a Pair of Doors
Arm Type
Parallel

Description

Aluminum Arm PAH60LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.