Shop LCN
See all product information
Create Account
Arm Holder, Aluminum, Left Hand, Aluminum
- Mfr # PAH60ALSRILH
- Zoro # G3979457
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Left Hand
For Use With
Inactive Leaf of a Pair of Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAH60ALSRILH
- Zoro #
- G3979457
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm Holder
- Finish
- Aluminum
- Color
- Aluminum
- Material
- Aluminum
- Hand Orientation
- Left Hand
- For Use With
- Inactive Leaf of a Pair of Doors
- Arm Type
- Parallel
Description
Aluminum Arm PAH60SRILH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.