Zoro Homepage

Arm Holder, Aluminum, Right Hand, Parallel Arm Type

  • Mfr # PAH60ALRH

  • Zoro # G3979439


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Right Hand
For Use With
Inactive Leaf of a Pair of Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAH60ALRH
Zoro #
G3979439
UPC #
-
Country of Origin
United States

Details

Item
Arm Holder
Finish
Aluminum
Color
Aluminum
Material
Aluminum
Hand Orientation
Right Hand
For Use With
Inactive Leaf of a Pair of Doors
Arm Type
Parallel

Description

Aluminum Arm PAH60RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.