Zoro Homepage
This item is Discontinued.
No Product Image Available

Arm, Black, Cast Iron, Non Handed, Hold Open Cush-n-Stop Arm Type Interior and Exterior (Discontinued)

  • Mfr # 42103049CNSGLBLK
  • Zoro # G5474736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42103049CNSGLBLK
Zoro #
G5474736
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
4210 Series
Color
Black
Finish
Black
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Material
Cast Iron
Arm Type
Hold Open Cush-n-Stop
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4210

Description

Black Arm 42103049CNSBLKRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.