Shop LCN
See all product information
Create Account
Arm, Light Bronze, 4210 Series, Non Handed, Cush-N-Stop Arm Type
- Mfr # 42103077CNSLTBRZ
- Zoro # G5474973
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4210 Series
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42103077CNSLTBRZ
- Zoro #
- G5474973
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Closer Series
- 4210 Series
- Finish
- Light Bronze
- Color
- Light Bronze
- Material
- Cast Iron
- Hand Orientation
- Non Handed
- For Use With
- Heavy Duty High Security Closer
- Arm Type
- Cush-N-Stop
- Interior/Exterior
- Interior and Exterior
- Accessory Type
- Cush Arm
- Arm Material
- Forged Solid Steel
- For Use with Closer Series
- 4210
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Light Bronze Arm 42103077CNSLTBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.