Arm, Light Bronze, 4510T Series, Left Hand, Standard Arm Type
Mfr # 4510T3077TLTBRZLH
Zoro # G5495885
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4510T Series
Finish
Light Bronze
Hand Orientation
Left Hand
For Use With
High Security Closer
Arm Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4510T3077TLTBRZLH
Zoro #
G5495885
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4510T Series
Finish
Light Bronze
Hand Orientation
Left Hand
For Use With
High Security Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4510
Description
Light Bronze Arm 4510T3077TLTBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.