Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Light Bronze, 4510T Series, Right Hand, Standard Arm Type

  • Mfr # 4510T3077TLTBRZRH

  • Zoro # G5495849


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4510T Series
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
High Security Closer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4510T3077TLTBRZRH
Zoro #
G5495849
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
4510T Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
High Security Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4510
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Light Bronze Arm 4510T3077TLTBRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.