Arm, Light Bronze, 4820 Series, Non Handed, Long Arm Type
Mfr # 48203077LTBRZ
Zoro # G3762965
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4820 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48203077LTBRZ
Zoro #
G3762965
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4820 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Long
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4820
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Light Bronze Arm 48203077LTB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.