Arm, Satin Brass, 4840 Series, Non Handed, Spring Cush-N-Stop Arm Type
Mfr # 48403077SCNS4
Zoro # G3765074
product price: $683.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4840 Series
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48403077SCNS4
Zoro #
G3765074
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4840 Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Spring Cush-N-Stop
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4640
Description
Satin Brass Arm 48403077SCNS4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.