Arm, Satin Brass, 6030 Series, Satin Brass, Standard Arm Type
Mfr # 60303077T4
Zoro # G3483349
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Closer Series
6030 Series
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60303077T4
Zoro #
G3483349
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
6030 Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
6030
Description
Satin Brass Arm 60303077T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.