Zoro Homepage

Arm, Satin Brass, Non Handed, Spring Hold Open Cush-n-Stop Arm Type

  • Mfr # 4040XP3049SCNS4

  • Zoro # G5431643


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Spring Hold Open Cush-n-Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP3049SCNS4
Zoro #
G5431643
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Spring Hold Open Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush Arm
For Use with Closer Series
4040XP
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Satin Brass Arm 4040XP3049SCNS4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.