Arm, Satin Brass, Non Handed, Standard Arm Type
- Mfr # 4040XPT3077T4
- Zoro # G5441057
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Hand Orientation
Non Handed
For Use With
Surface Mounted Closer
Arm Type
Standard
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040XPT3077T4
- Zoro #
- G5441057
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm
- Finish
- Satin Brass
- Hand Orientation
- Non Handed
- For Use With
- Surface Mounted Closer
- Arm Type
- Standard
- Interior/Exterior
- Interior
- Accessory Type
- Standard Arm
- For Use with Closer Series
- 4040XPT
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Brass Arm 4040XPT3077T4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.