Arm, Satin Bronze, 4510T Series, Satin Bronze, Cast Iron
Mfr # 4510T3077T10RH
Zoro # G5495709
product price:Â $491.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4510T Series
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
High Security Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4510T3077T10RH
Zoro #
G5495709
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4510T Series
Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
High Security Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4510
Description
Satin Bronze Arm 4510T3077T10RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.