Arm, Satin Bronze, 4630 Series, Non Handed, Standard Single Lever Arm Type
Mfr # 46303077T10
Zoro # G5633898
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4630 Series
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46303077T10
Zoro #
G5633898
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4630 Series
Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, UL 325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4630
Description
Satin Bronze Arm 46303077T10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.