Arm, Satin Bronze, 5010 Series, Satin Bronze, Hold Open Arm Type
Mfr # 5010304910RH
Zoro # G3769247
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5010 Series
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Heavy Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010304910RH
Zoro #
G3769247
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
5010 Series
Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Heavy Duty Closer
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
For Use with Closer Series
5010
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Bronze Arm 5010304910RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.