Arm, Satin Bronze, Left Hand, Standard Arm Type
Mfr # 26103077T10LH
Zoro # G4871817
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Left Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26103077T10LH
Zoro #
G4871817
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Satin Bronze
Hand Orientation
Left Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
2610
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Bronze Arm 26103077T10LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.