Arm, Satin Bronze, Right Hand, Cast Iron
Mfr # 26103077T10RH
Zoro # G4871844
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Auto Equalizer
Arm Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26103077T10RH
Zoro #
G4871844
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
For Use with Closer Series
2610
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Bronze Arm 26103077T10RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.