Shop LCN
See all product information
Create Account
Arm, Satin Bronze, Satin Bronze, Spring Cush-n-Stop Arm Type
- Mfr # 41103077SCNS10
- Zoro # G5452248
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze
Color
Satin Bronze
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41103077SCNS10
- Zoro #
- G5452248
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Finish
- Satin Bronze
- Color
- Satin Bronze
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- For Use With
- Heavy Duty Closer
- Arm Type
- Spring Cush-n-Stop
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 4110
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
- Arm Material
- Forged Steel
Description
Satin Bronze Arm 41103077SCNS10LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.