Arm, Satin Chrome, 4510T Series, Right Hand, Standard Arm Type
Mfr # 4510T3077T26DRH
Zoro # G5495736
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4510T Series
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Right Hand
For Use With
High Security Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4510T3077T26DRH
Zoro #
G5495736
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4510T Series
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Right Hand
For Use With
High Security Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
4510
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Chrome Arm 4510T3077T26DRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.