Shop LCN
See all product information
Create Account
Arm, Satin Chrome, 4820 Series, Satin Chrome, Cast Iron
- Mfr # 48203077L26D
- Zoro # G3762938
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4820 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Non Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48203077L26D
- Zoro #
- G3762938
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Closer Series
- 4820 Series
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Material
- Cast Iron
- Hand Orientation
- Non Handed
- For Use With
- Pneumatically Powered Multi-Door Closer
- Arm Type
- Long
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 4820
- Mounting Hardware Included
- Long Rod, Shoe
- Standards
- ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Chrome Arm 48203077L26D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.