Arm, Satin Chrome, Handed, Cast Iron
Mfr # 4040XPT3077DE26D
Zoro # G5440673
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Arm Type
Double Egress
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPT3077DE26D
Zoro #
G5440673
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Arm Type
Double Egress
Interior/Exterior
Interior
For Use with Closer Series
4040XPT
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Chrome Arm 4040XPT3077DE26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.