Shop LCN
See all product information
Create Account
Arm, Satin Chrome, Non Handed, Chrome
- Mfr # 46403077L26D
- Zoro # G5638579
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46403077L26D
- Zoro #
- G5638579
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm
- Finish
- Satin Chrome
- Material
- Chrome
- Hand Orientation
- Non Handed
- For Use With
- Electrically Powered Low Energy Automatic Operator
- Arm Type
- Long
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 4640
- Standards
- Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Chrome Arm 46403077L26D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.