Arm, Satin Chrome, Non Handed, Extra Duty Arm Type
Mfr # 48403077EDA26D
Zoro # G3764943
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Extra Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48403077EDA26D
Zoro #
G3764943
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4640
Description
Satin Chrome Arm 48403077EDA26D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.