Arm, Satin Chrome, Right Hand, Chrome
- Mfr # 4210T3077T26DRH
- Zoro # G5476538
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Right Hand
For Use With
Mfr No. 4210T-3034
Arm Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4210T3077T26DRH
- Zoro #
- G5476538
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Finish
- Satin Chrome
- Material
- Chrome
- Hand Orientation
- Right Hand
- For Use With
- Mfr No. 4210T-3034
- Arm Type
- Standard
- Interior/Exterior
- Interior
- Accessory Type
- Standard Arm
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
- Arm Material
- Forged Solid Steel
- For Use with Closer Series
- 4210T
Description
Satin Chrome Arm 4210T3077T26DRH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.