Zoro Homepage

Arm, Satin Chrome, Satin Chrome, Cast Iron

  • Mfr # 1460T3077T26D

  • Zoro # G4803104


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460T3077T26D
Zoro #
G4803104
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Single
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Track
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1460

Description

Satin Chrome Arm 1460T3077T26D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.