Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Screw, Aluminum, 1460, Gray

  • Mfr # 1460-83 AL

  • Zoro # G3929856


product price: $8.19
/ea

Key Features

Accessory Type
Arm Screw
Closer Series
1460
Color
Gray
Finish
Aluminum
Length
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460-83 AL
Zoro #
G3929856
UPC #
-
Country of Origin
United States

Dimensions

Length
3/8"
Overall Length
3/8 in

Details

Item
Arm Screw
Accessory Type
Arm Screw
Closer Series
1460
Color
Gray
Finish
Aluminum
For Use With
1460 Closer
Interior/Exterior
Interior and Exterior
Product Type
Arm Screw
Compatible Series
1460

Description

Arm Screw, Finish Aluminum, Color Gray, Length 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.