Zoro Homepage

Arm, Sprayed Brass, Left Hand, Extra Duty Arm Type

  • Mfr # 41103049EDABRASSLH

  • Zoro # G5450428


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41103049EDABRASSLH
Zoro #
G5450428
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Sprayed Brass
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4110
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Sprayed Brass Arm 41103049EDASBLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.