Arm, Statuary Bronze, 4310ME Series, Statuary Bronze, Cast Iron
Mfr # 4310ME3077SFSTATLH
Zoro # G5484204
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4310ME Series
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4310ME3077SFSTATLH
Zoro #
G5484204
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4310ME Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Arm Type
Swing Free
Interior/Exterior
Interior
For Use with Closer Series
4310ME
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
Description
Statuary Bronze Arm 4310ME3077SFSTALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.