Arm, Statuary Bronze, 4840 Series, Statuary Bronze, Cast Iron
Mfr # 48403077SCNSSTAT
Zoro # G3765153
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4840 Series
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48403077SCNSSTAT
Zoro #
G3765153
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4840 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Spring Cush-N-Stop
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4640
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Statuary Bronze Arm 48403077SCNSSTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.