Arm, Statuary Bronze, 5030 Series, Non Handed, Cast Iron
Mfr # 50303077STAT
Zoro # G3772083
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Closer Series
5030 Series
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50303077STAT
Zoro #
G3772083
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
5030 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Regular
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
5030
Description
Statuary Bronze Arm 50303077STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.