Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Statuary Bronze, Left Hand, Double Egress Arm Type

  • Mfr # 4310ME3077DESTATLH

  • Zoro # G5482113


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Finish
Statuary Bronze
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Arm Type
Double Egress
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310ME3077DESTATLH
Zoro #
G5482113
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Statuary Bronze
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Arm Type
Double Egress
Interior/Exterior
Interior
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
For Use with Closer Series
4310ME

Description

Statuary Bronze Arm 4310ME3077DESTALH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.