Zoro Homepage

Arm, Statuary Bronze, Left Hand, Standard Arm Type

  • Mfr # 4110T3077TSTATLH

  • Zoro # G5455836


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Finish
Statuary Bronze
Hand Orientation
Left Hand
For Use With
Push Side Mounting Track Closer
Arm Type
Standard
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110T3077TSTATLH
Zoro #
G5455836
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Statuary Bronze
Hand Orientation
Left Hand
For Use With
Push Side Mounting Track Closer
Arm Type
Standard
Interior/Exterior
Interior
For Use with Closer Series
4110T
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Statuary Bronze Arm 4110T3077TSTALH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.