Arm, Statuary Bronze, Non Handed, Extra Duty Arm Type
Mfr # 42103077EDASTAT
Zoro # G5475226
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Arm Material
Forged Solid Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42103077EDASTAT
Zoro #
G5475226
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Statuary Bronze
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Arm Material
Forged Solid Steel
For Use with Closer Series
4210
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Statuary Bronze Arm 42103077EDASTALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.