Shop LCN
See all product information
Create Account
Arm, Statuary Bronze, Right Hand, Standard Arm Type
- Mfr # 2310ME3077TSTATRH
- Zoro # G4863383
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Finish
Statuary Bronze
Hand Orientation
Right Hand
For Use With
Concealed Heavy Duty Closer
Arm Type
Standard
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2310ME3077TSTATRH
- Zoro #
- G4863383
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm
- Finish
- Statuary Bronze
- Hand Orientation
- Right Hand
- For Use With
- Concealed Heavy Duty Closer
- Arm Type
- Standard
- Interior/Exterior
- Interior
- Accessory Type
- Standard Arm
- For Use with Closer Series
- 2310ME
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
Description
Statuary Bronze Arm 2310ME3077TSTARH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.