Arm, Statuary Bronze, Statuary Bronze, Standard Security Arm Type
Mfr # 2210DPS3077TSTATLH
Zoro # G4854999
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2210DPS3077TSTATLH
Zoro #
G4854999
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
High Security Track Roller
Arm Type
Standard Security
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2210DPS
Description
Statuary Bronze Arm 2210DPS3077TSTALH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.