Arm Stud, Silver, Aluminum, 3/8 in. L
Mfr # 4010-95 AL
Zoro # G3929585
product price: $17.79
/eaKey Features
Accessory Type
Arm Stud
Color
Gray
Finish
Aluminum
Length
3/8 in
Compatible Brand
LCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010-95 AL
Zoro #
G3929585
UPC #
-
Country of Origin
United States
Dimensions
Length
3/8 in
Overall Length
3/8 in
Details
Item
Arm Stud
Accessory Type
Arm Stud
Color
Gray
Finish
Aluminum
Compatible Brand
LCN
Compatible Series
4000
Product Type
Arm Stud
Description
Arm Stud, Finish Aluminum, Color Gray, Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.