Arm with 62G Thick Hub Shoe, Sprayed Brass, Non Handed, Extra Duty Arm Type
- Mfr # 4040XP3077EDAGBRASS
- Zoro # G5432544
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Arm Material
Forged Solid Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040XP3077EDAGBRASS
- Zoro #
- G5432544
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm with 62G Thick Hub Shoe
- Finish
- Sprayed Brass
- Hand Orientation
- Non Handed
- For Use With
- Heavy Duty Closer
- Arm Type
- Extra Duty
- Interior/Exterior
- Interior and Exterior
- Arm Material
- Forged Solid Steel
- For Use with Closer Series
- 4040XP
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Sprayed Brass Arm 4040XP3077EDAGSB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.