Shop LCN
See all product information
Create Account
Arm with Auxiliary Shoe, Dark Bronze, 1260 Series, Non Handed, Cast Iron
- Mfr # 1260307762ADKBRZ
- Zoro # G4786006
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1260 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1260307762ADKBRZ
- Zoro #
- G4786006
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm with Auxiliary Shoe
- Closer Series
- 1260 Series
- Finish
- Dark Bronze
- Color
- Dark Bronze
- Material
- Cast Iron
- Hand Orientation
- Non Handed
- For Use With
- Light to Medium Duty Closer
- Arm Type
- Regular
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 1260
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Dark Bronze Arm 12603077/62ADKB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.