Shop LCN
See all product information
Create Account
Arm with Auxiliary shoe, Satin Chrome, Non Handed, Chrome
- Mfr # 4040XP307762A26D
- Zoro # G5431765
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040XP307762A26D
- Zoro #
- G5431765
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm with Auxiliary shoe
- Finish
- Satin Chrome
- Material
- Chrome
- Hand Orientation
- Non Handed
- For Use With
- Heavy Duty Closer
- Arm Type
- Regular
- Interior/Exterior
- Interior and Exterior
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
- For Use with Closer Series
- 4040XP
Description
Satin Chrome Arm 4040XP307762A26D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.