Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm with PA Shoe, Light Bronze, Non Handed, Cast Iron

  • Mfr # 4040XP3049PALTBRZ

  • Zoro # G5431433


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Hold Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP3049PALTBRZ
Zoro #
G5431433
UPC #
-
Country of Origin
United States

Details

Item
Arm with PA Shoe
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4040XP
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Light Bronze Arm 4040XP3049PALTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.