Arm with PA Shoe, Satin Brass, 4040XP Series, Non Handed, Regular Arm Type

  • Mfr # 4040XP3077PAAL

  • Zoro # G5432754


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4040XP Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4040XP3077PAAL
Zoro #
G5432754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14-1/2"

Details

Item
Arm with PA Shoe
Closer Series
4040XP Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Regular
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4040XP
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Satin Brass Arm 4040XP3077PA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.