Shop LCN
See all product information
Create Account
Arm with Thick Hub Shoe, Aluminum, Non Handed, Aluminum
- Mfr # 12603077EDAGAL
- Zoro # G4785595
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Aluminum
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12603077EDAGAL
- Zoro #
- G4785595
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm with Thick Hub Shoe
- Finish
- Aluminum
- Material
- Aluminum
- Hand Orientation
- Non Handed
- For Use With
- Light to Medium Duty Closer
- Arm Type
- Extra Duty
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 1260
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
- Mounting Hardware Included
- Shoe
- Arm Material
- Forged Solid Steel
Description
Aluminum Arm 12603077EDAG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.