Arm with Thick Hub Shoe, Black, Non Handed, Hold Open Extra Duty Arm Type
Mfr # 12603049EDAGGLBLKLH
Zoro # G4786943
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Black
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Hold Open Extra Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603049EDAGGLBLKLH
Zoro #
G4786943
UPC #
-
Country of Origin
United States
Details
Item
Arm with Thick Hub Shoe
Finish
Black
Color
Black
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Hold Open Extra Duty
Interior/Exterior
Interior and Exterior
Mounting Hardware Included
Shoe
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Arm Material
Forged Solid Steel
For Use with Closer Series
1260
Description
Black Arm 12603049EDAGBLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.