Arm with Thick Hub Shoe, Brass, Brass, Hold Open Extra Duty Arm Type
Mfr # 12603049EDAGBRASSLH
Zoro # G4786898
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Hold Open Extra Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603049EDAGBRASSLH
Zoro #
G4786898
UPC #
-
Country of Origin
United States
Details
Item
Arm with Thick Hub Shoe
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Hold Open Extra Duty
Interior/Exterior
Interior and Exterior
Mounting Hardware Included
Shoe
Arm Material
Forged Solid Steel
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1260
Description
Sprayed Brass Arm 12603049EDAGSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.