Zoro Homepage

Arm with Thick Hub Shoe, Light Bronze, Non Handed, Extra Duty Arm Type

  • Mfr # 12603077EDAGLTBRZ

  • Zoro # G4785735


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12603077EDAGLTBRZ
Zoro #
G4785735
UPC #
-
Country of Origin
United States

Details

Item
Arm with Thick Hub Shoe
Finish
Light Bronze
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1260
Mounting Hardware Included
Shoe
Arm Material
Forged Solid Steel

Description

Light Bronze Arm 12603077EDAGLTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.