Arm with Thick Hub Shoe, Statuary Bronze, Statuary Bronze, Cast Iron
Mfr # 12603077EDAGSTAT
Zoro # G4786767
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603077EDAGSTAT
Zoro #
G4786767
UPC #
-
Country of Origin
United States
Details
Item
Arm with Thick Hub Shoe
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
For Use with Closer Series
1260
Arm Material
Forged Solid Steel
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Statuary Bronze Arm 12603077EDAGSTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.