Automatic, LCN 2210, Security Track Closer, Heavy Duty Interior and Exterior
Mfr # 2214DPS10LH
Zoro # G4858097
product price: $2,221.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2210
Closer Type
Regular Arm with Door Position Switch
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2214DPS10LH
Zoro #
G4858097
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/16"
Housing Height
3-11/16"
Housing Length
14-3/8"
Details
Item
Security Track Closer
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2210
Closer Type
Regular Arm with Door Position Switch
Finish
Satin Bronze
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A156.4; UL 10C; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Closer
Description
Satin Bronze Closer 2214DPS10LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.