Automatic, LCN 4040SE, Sentronic Door Closer, Heavy Duty Interior
Mfr # 4040SESTD4RH24V
Zoro # G5424878
product price: $1,306.99
/ea
Free Shipping & Returns
Key Features
Closer Performance
Heavy Duty
Closer Series
LCN 4040SE
Closer Type
Electronically Controlled
Finish
Satin Brass
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SESTD4RH24V
Zoro #
G5424878
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Sentronic Door Closer
Closer Performance
Heavy Duty
Closer Series
LCN 4040SE
Closer Type
Electronically Controlled
Finish
Satin Brass
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Surface-Mounted
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101
Description
Satin Brass Closer 4040SE4RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.